Bridgeport Fittings 4058-DC Mighty-Merge® Set-Screw Combination Coupling, Zinc Die Cast, 3/4 in. EMT, 1/2 in. Flexible Metallic Conduit | Graybar Store
Bridgeport Fittings - Mighty-Merge® Set-Screw Combination Coupling, Zinc Die Cast, 3/4 in. EMT, 1/2 in. Flexible Metallic Conduit - 4058-DC
+ / - Hover over image to Zoom
Other Views

    Mighty-Merge® Set-Screw Combination Coupling, Zinc Die Cast, 3/4 in. EMT, 1/2 in. Flexible Metallic Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 4058-DC
    SKU: 25481101
    $5.93
    Checking Pricing
         
    EMT Size (Inches):3/4 in.
    Flex Size (Inches):1/2 in.
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 4058-DC
    • Connection Type Screw
    • EMT Size (Inches) 3/4 in.
    • Finish Ball Burnished
    • Flex Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With AC/MC Cables; EMT Conduits; Flexible Metal Conduits
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Mighty-Merge® Combination Coupling, Die Cast Zinc, Trade Size (Inches): 3/4 in, Ball Burnished, EMT Size (Inches): 3/4 in, Flex Size (Inches): 1/2 in