Bridgeport Fittings 4057-DC Mighty-Merge® Zinc Die Cast EMT Set-Screw to Flexible Set-Screw Combination Coupling | Graybar Store
Bridgeport Fittings - Mighty-Merge® Zinc Die Cast EMT Set-Screw to Flexible Set-Screw Combination Coupling - 4057-DC
+ / - Hover over image to Zoom
Other Views

    Mighty-Merge® Zinc Die Cast EMT Set-Screw to Flexible Set-Screw Combination Coupling

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 4057-DC
    SKU: 25481100
    $5.15
    Checking Pricing
         
    EMT Size (Inches):3/4 in.
    Flex Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 4057-DC
    • Connection Type Screw
    • EMT Size (Inches) 3/4 in.
    • Finish Ball Burnished
    • Flex Size (Inches) 3/8 in.
    • Materials Die Cast Zinc
    • For Use With AC/MC Cables; EMT Conduits; Flexible Metal Conduits
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Mighty-Merge® set-screw combination coupling joins 3/4 inch EMT to 3/8 inch flexible metallic conduit. Coupling is zinc die cast.