Bridgeport Fittings 5157-DC Mighty-Merge° Combination Coupling, Zinc Alloy, EMT Conduit, Duplex Armored Cable, 3/4 in. | Graybar Store
Bridgeport Fittings - Mighty-Merge° Combination Coupling, Zinc Alloy, EMT Conduit, Duplex Armored Cable, 3/4 in. - 5157-DC
+ / - Hover over image to Zoom
Other Views

    Mighty-Merge° Combination Coupling, Zinc Alloy, EMT Conduit, Duplex Armored Cable, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 5157-DC
    SKU: 25835689
    $6.45
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    EMT Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 5157-DC
    • Connection Type Compression
    • EMT Size (Inches) 3/4 in.
    • Materials Zinc Alloy
    • For Use With (2) AC/MC/MCI-A/HCF; 3/8 in Aluminum or Steel FMC/RWFMC; EMT Conduits; MC-PCS Cables
    • Trade Size (Inches) 3/4 in.
    • Country of Origin CN - China
    Product Overview:
    Mighty-Merge® Combination Coupling, Zinc Alloy, Trade Size (Inches): 3/4 in, EMT Size (Inches): 3/4 in