Leviton 40539-MW Midway Video Wallplate (Nylon), F-Connector, White | Graybar Store
Leviton - Midway Video Wallplate (Nylon), F-Connector, White - 40539-MW
+ / - Hover over image to Zoom
Other Views

    Midway Video Wallplate (Nylon), F-Connector, White

    Manufacturer: Leviton
    Manufacturer #: 40539-MW
    SKU: 22072980
    $1.45
    Checking Pricing
         
    No. of Ports:1
    Module:F-Connector
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40539-MW
    • Color White
    • Mounting Style Wall Mount
    • Type Wall Jack
    • No. of Ports 1
    • Module F-Connector
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    White midsize video wall jack F-Connector.
    • Provides quick at the wall connection
    • Fire retardant material UL 94V-0