Leviton 40539-PMW Midway Video Wallplate (Nylon), 6P4C Voice Grade Connector, White | Graybar Store
Leviton - Midway Video Wallplate (Nylon), 6P4C Voice Grade Connector, White - 40539-PMW
+ / - Hover over image to Zoom
Other Views

    Midway Video Wallplate (Nylon), 6P4C Voice Grade Connector, White

    Manufacturer: Leviton
    Manufacturer #: 40539-PMW
    SKU: 22118311
    $2.15
    Checking Pricing
         
    No. of Ports:1
    Module:6P4C Voice Grade Connector
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40539-PMW
    • Color White
    • Mounting Style Wall Mount
    • Type Wall Jack
    • No. of Ports 1
    • Module 6P4C Voice Grade Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White midsize telephone wallplate with 6P4C voice grade connector.
    • Provides quick at the wall connection
    • Fire retardant material UL 94V-0