Leviton 41091-2BN QuickPort® Midsize Single-Gang Wallplates | Graybar Store
Leviton - QuickPort® Midsize Single-Gang Wallplates - 41091-2BN
+ / - Hover over image to Zoom
Other Views

    QuickPort® Midsize Single-Gang Wallplates

    Manufacturer: Leviton
    Manufacturer #: 41091-2BN
    SKU: 22072957
    $2.37
    Checking Pricing
         
    No. of Ports:2
    Color:Brown
    Material:Nylon
    Module:Snap-In
    Part Number:41091-2BN
    Additional Features:3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41091-2BN
    • Color Brown
    • Part Number 41091-2BN
    • Type Wallplate
    • No. of Ports 2
    • Additional Features 3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port
    • Made Of High-Impact Plastic, Rated UL 94 V-2
    • Module Snap-In
    • Material Nylon
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® Midsize Single-Gang Wallplate, Brown, Nylon, No. of Ports: 2
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area