Klein Tools D209-5C Midget Pointed Nose Diagonal Cutting Plier | Graybar Store
Klein Tools - Midget Pointed Nose Diagonal Cutting Plier - D209-5C
+ / - Hover over image to Zoom
Other Views

    Midget Pointed Nose Diagonal Cutting Plier

    Manufacturer: Klein Tools
    Manufacturer #: D209-5C
    SKU: 88154067
    $34.39
    Checking Pricing
         
    Overall Length (Inches):5-1/6
    Jaw Length (Inches):11/16
    Nose Type:Sharp Point Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D209-5C
    • Country of Origin US - USA
    • Handle Color Royal Blue
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 11/16
    • Materials Hardened Steel
    • Nose Type Sharp Point Nose
    • Overall Length (Inches) 5-1/6
    • For Use With Cutting, Trimming Circuit Boards
    Product Overview:
    5-1/6-inch midget pointed nose diagonal cutting plier
    • Induction hardened, long-lasting cutting knives
    • Cuts ACSR, screws, nails and most hardened wire;Features combination polished and black-oxide finish
    • Custom US-made tool steel
    • Spring-loaded action for self-opening
    • 2000 Series