Fluke Networks MS2-100 MicroScanner2 Cable Verifier | Graybar Store
Fluke Networks - MicroScanner2 Cable Verifier - MS2-100
+ / - Hover over image to Zoom
Other Views

    MicroScanner2 Cable Verifier

    Manufacturer: Fluke Networks
    Manufacturer #: MS2-100
    SKU: 25101661
    $600.04
    Checking Pricing
         
    Tool Application:Voice, Data, Video, Cable, Service
    Rating:EN 61010-1
    Display Type:LCD Backlight
    Power Source:(2) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # MS2-100
    • Display Type LCD Backlight
    • Power Source (2) AA Batteries
    • Rating EN 61010-1
    • Tool Application Voice, Data, Video, Cable, Service
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    MicroScanner2 cable verifier
    • Revolutionary Interface: Graphical wiremap, length, cable ID, and distance to fault displayed on one screen
    • Multimedia Support: Tests all common media types including RJ11, RJ45, Coax, with no need for adapters
    • IntelliTone Toning: Locates virtually any cable or wire pair with IntelliTone digital and analog toning
    • VDV Service Detection: Verifies today's media services, including 10/100/1000 Ethernet, POTS, and PoE
    • Oversized Display: Large, backlit LCD makes results crystal clear whether in bright sunshine or in a dark closet