Fluke Networks MS2-TTK MicroScanner² Termination Test Kit | Graybar Store
Fluke Networks - MicroScanner² Termination Test Kit - MS2-TTK
+ / - Hover over image to Zoom
Other Views

    MicroScanner² Termination Test Kit

    Manufacturer: Fluke Networks
    Manufacturer #: MS2-TTK
    SKU: 25169647
    $1,174.70
    Checking Pricing
         
    Kit Includes:Cable Verifier, IS60 Pro-Tool Kit, Probe, (2) Patch Cables, Lanyard, CD, Guide, 9V Battery, Carry Case
    Power Source:(2) AA Batteries
    Tool Application:Voice, Data, Video Cable Testing
    Display Type:LCD Backlit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # MS2-TTK
    • Brand MicroScanner
    • Display Type LCD Backlit
    • Kit Includes Cable Verifier, IS60 Pro-Tool Kit, Probe, (2) Patch Cables, Lanyard, CD, Guide, 9V Battery, Carry Case
    • Power Source (2) AA Batteries
    • Tool Application Voice, Data, Video Cable Testing
    • For Use With All Common Media Types
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    MicroScanner2 Termination Test Kit includes: MicroScanner2 Cable Verifier, IS60 Pro-Tool Kit, IntelliTone 200 Probe, RJ11 and RJ 45 patch cables, lanyard, owners CD and quick start guide, and 9 volt battery, packaged in a deluxe carry case.
    The MicroScanner2 Cable Verifier presents a revolutionary change in voice, data, and video cable testing. It starts by taking results from what was four different test modes and displaying them all at once - graphical wiremap, pair lengths, distance to fault, cable ID, and far end device. Whats more, its integrated RJ11, RJ45, and coax cable test ports support virtually any type of low-voltage cable testing with no need for awkward adapters. The end result is reduced test time and technician error. That makes high-quality installations more efficient than ever. Todays communications technicians have a lot more problems to deal with than just the cabling. They have to rule out a whole host of potential cable and service issues before determining the cause of a connection problem. Is there telephone voltage? Whats the polarity? Is there an Ethernet switch at the far end? Is PoE available? MicroScanner2 acknowledges this, giving technicians high power vision to verify todays most common voice, data, and video services. That means faster, more comprehensive troubleshooting.

    Kit includes:
    • MicroScanner2 Cable Verifier
    • IS60 Pro-Tool Kit
    • IntelliTone 200 Probe
    • RJ11 and RJ 45 patch cables
    • lanyard
    • owners CD and quick start guide
    • 9V Battery
    • deluxe Fluke Networks carry case