Fluke Networks MS2-KIT MicroScanner² Network Cable Tester Kit with Probe | Graybar Store
Fluke Networks - MicroScanner² Network Cable Tester Kit with Probe - MS2-KIT
+ / - Hover over image to Zoom
Other Views

    MicroScanner² Network Cable Tester Kit with Probe

    Manufacturer: Fluke Networks
    Manufacturer #: MS2-KIT
    SKU: 25101662
    $961.16
    Checking Pricing
         
    Tool Application:Cable Tester
    Power Source:(2) AA, (1) 9V
    Kit Includes:MicroScanner2 cable verifier, Remote identifiers, probe, patch cords,adapters, (1) 9V, (2) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # MS2-KIT
    • Brand MicroScanner
    • Kit Includes MicroScanner2 cable verifier, Remote identifiers, probe, patch cords,adapters, (1) 9V, (2) AA Batteries
    • Power Source (2) AA, (1) 9V
    • Tool Application Cable Tester
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    MicroScanner² cable verifier verifies voice, data, video cable and services.
    The Fluke Networks MS2-KIT MicroScanner2 Professional Kit presents a revolutionary change in voice, data, and video cable testing. The revolutionary interface displays graphical wiremap, pair lengths, cable ID, and distance to fault on the oversized LCD screen that shows crystal clear results whether in bright sunshine or in a dark closet. The MicroScanner2s multimedia support tests all common media types including RJ11, RJ45, Coax, with no need for adapters. IntelliTone toning locates virtually any cable or wire pair with IntelliTone digital and analog toning. VDV Service Detection verifies todays media services, including 10/100/1000 Ethernet, POTS, and PoE. The MicroScanner2s integrated rubber holster enhances grip and makes it durable enough for the toughest jobs.

    Kit Includes
    • MicroScanner²
    • Cable Verifier with main wiremap adapter
    • IntelliTone Pro 200 Probe
    • Remote Identifiers 2-7
    • patch cords (shielded RJ45, RJ11, coax)
    • multi-language Getting Started Guide
    • User CDs
    • (2) AA batteries, (1) 9V battery
    • deluxe Fluke Networks carry case