Valcom V-9939B Microphone Adapter | Graybar Store
Valcom - Microphone Adapter - V-9939B
+ / - Hover over image to Zoom
Other Views

    Microphone Adapter

    Manufacturer: Valcom
    Manufacturer #: V-9939B
    SKU: 88276262
    $110.01
    Checking Pricing
         
    Dimensions:8.2 in. H x 4.55 in. W x 2.3 in. D (20.828 cm x 11.557 cm x 5.842 cm)
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9939B
    • Dimensions 8.2 in. H x 4.55 in. W x 2.3 in. D (20.828 cm x 11.557 cm x 5.842 cm)
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Microphone Adapter interfaces the V-400 and V-450 microphones to selected Valcom Page Controls.
    Converts low impedance microphone audio to line level, provides contact closure 600 ohm output provides loop start condition power supply required.