GE Lighting DDL UNIT Microfilm MR16 Project Lighting, 150W, 20V | Graybar Store
GE Lighting - Microfilm MR16 Project Lighting, 150W, 20V - DDL UNIT
+ / - Hover over image to Zoom
Other Views

    Microfilm MR16 Project Lighting, 150W, 20V

    Manufacturer: GE Lighting
    Manufacturer #: DDL UNIT
    SKU: 88113334
    $26.77
    Checking Pricing
         
    Wattage:150
    Packaging:20 Per Case
    Rated Life (Hour):500
    Color Temperature (Kelvin):3150
    Alternate Manufacturer Part No.:43537
    Voltage Rating:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # DDL UNIT
    • Alternate Manufacturer Part No. 43537
    • Base Type GX5.3
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3150
    • Rated Life (Hour) 500
    Product Overview:
    GE 150W 20V Quartzline® Multi-Mirror® MR16 with 500 rated life hours for microfilm applications.
    • Filament Type C-6
    • Maximum Overall Length 1.75 Inch
    • HD Burn Position
    • Application: Microfilm