Arecont Vision AV2455DN-S MicroDome H.264 Ultra Low Profile Recessed Mount Day / Night IP Camera 4mm Lens | Graybar Store
Arecont Vision - MicroDome H.264 Ultra Low Profile Recessed Mount Day / Night IP Camera 4mm Lens - AV2455DN-S
+ / - Hover over image to Zoom
Other Views

    MicroDome H.264 Ultra Low Profile Recessed Mount Day / Night IP Camera 4mm Lens

    Manufacturer: Arecont Vision
    Manufacturer #: AV2455DN-S
    SKU: 25685679
    $490.19
    Checking Pricing
         
    Camera Type:Dome IP
    Camera Range:69dB
    Resolution:2.07 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV2455DN-S
    • Camera Type Dome IP
    • Camera Range 69dB
    • Resolution 2.07 MP
    • SAP Material Type ZSTD
    Product Overview:
    2.07 Megapixel (1080p), Surface Mount, Vandal Resistant, IP66 Dome IP Camera, 4mm IR Corrected Lens