Arecont Vision AV2455DN-F MicroDome H.264 Ultra Low Profile Recessed Mount Day / Night IP Camera, 4 mm Lens | Graybar Store
Arecont Vision - MicroDome H.264 Ultra Low Profile Recessed Mount Day / Night IP Camera, 4 mm Lens - AV2455DN-F
+ / - Hover over image to Zoom
Other Views

    MicroDome H.264 Ultra Low Profile Recessed Mount Day / Night IP Camera, 4 mm Lens

    Manufacturer: Arecont Vision
    Manufacturer #: AV2455DN-F
    SKU: 25685678
    $469.48
    Checking Pricing
         
    Camera Type:MicroDome IP
    Camera Range:69dB
    Resolution:2.07 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV2455DN-F
    • Camera Type MicroDome IP
    • Camera Range 69dB
    • Resolution 2.07 MP
    • SAP Material Type ZSTD
    Product Overview:
    2.07 Megapixel In-ceiling mount indoor vandal resistant dome IP camera, 4mm IR corrected lens, microphone