Arecont Vision AV2456DN-F Micro Dome WDR Full HD Mini-Dome Network Camera 4 mm Lens and Microphone | Graybar Store
Arecont Vision - Micro Dome WDR Full HD Mini-Dome Network Camera 4 mm Lens and Microphone - AV2456DN-F
+ / - Hover over image to Zoom
Other Views

    Micro Dome WDR Full HD Mini-Dome Network Camera 4 mm Lens and Microphone

    Manufacturer: Arecont Vision
    Manufacturer #: AV2456DN-F
    SKU: 25685680
    $504.00
    Checking Pricing
         
    Camera Type:Dome IP
    Camera Range:Up to 100 dB
    Resolution:2.07 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV2456DN-F
    • Camera Type Dome IP
    • Camera Range Up to 100 dB
    • Resolution 2.07 MP
    Product Overview:
    2.07 Megapixel WDR in-ceiling mount indoor vandal resistant dome IP camera with 4mm IR corrected lens and microphone.