Greenlee EK50ML12011 Micro Crimping Tool, 12 mm | Graybar Store
Greenlee - Micro Crimping Tool, 12 mm - EK50ML12011
+ / - Hover over image to Zoom
Other Views

    Micro Crimping Tool, 12 mm

    Manufacturer: Greenlee
    Manufacturer #: EK50ML12011
    SKU: 25671934
    $521.46
    Checking Pricing
         
    Power Source:10.8V Li-Ion Battery
    Opening Size:12 mm
    Additional Features:1.53 ton Crimping Force, 250 Crimps Per Charge
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # EK50ML12011
    • Additional Features 1.53 ton Crimping Force, 250 Crimps Per Charge
    • Opening Size 12 mm
    • Power Source 10.8V Li-Ion Battery
    • Country of Origin DE - Germany
    Product Overview:
    Crimping Tool Kit, Tool Application: Crimping, Capacity: 10 AWG
    Microtool Kit with 12MM Jaw 110V. The First Electromechanical Crimping Tool with PowerSense Technology which allows you to hold your work during preparation before starting the crimp. Intelligent Crimping System Technology monitors amp draw for each crimp and provides a visual alert if a crimp does not complete a full cycle. 90 percent hand force reduction. 65 percent faster crimping cycle versus ratcheting tool. 10.8V Li-Ion Battery can perform up to 250 crimps on one battery charge. LED Battery level indicator allows the user to monitor battery charge so they always know when the battery needs to be recharged. LED work light allows the user to illuminate their work in dark areas. When crimping is complete, simply release the trigger to open the jaws for the next crimp. Overmolded tacky grip area makes gripping the tool easier and more comfortable.