Corning S-RN-6-DN-YL-SIC MIC® Tight-Buffered Riser Cable-OS2, 6-Fiber | Graybar Store
Corning - MIC® Tight-Buffered Riser Cable-OS2, 6-Fiber - S-RN-6-DN-YL-SIC
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Riser Cable-OS2, 6-Fiber

    Manufacturer: Corning
    Manufacturer #: S-RN-6-DN-YL-SIC
    SKU: 22002010
    $0.42
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # S-RN-6-DN-YL-SIC
    • Jacket Color Yellow
    • Fiber Category Singlemode - OS2
    • Fiber Count 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6-fiber singlemode OS2 tight-buffered riser cable with yellow jacket. Manufacturer's part number 006E81-31131-24.
    • SM, OS2 indoor fiber
    • 900µm TBII® buffered fibers easy, consistent stripping
    • All-dielectric construction, requires no grounding or bonding
    • Flame-retardant jacket, rugged and durable