Corning S-PN-6-DN-YL-SIC-CUT REEL MIC® Tight-Buffered Plenum Cable-OS2, Cut Reel, 6-Fiber | Graybar Store
Corning - MIC® Tight-Buffered Plenum Cable-OS2, Cut Reel, 6-Fiber - S-PN-6-DN-YL-SIC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Plenum Cable-OS2, Cut Reel, 6-Fiber

    Manufacturer: Corning
    Manufacturer #: S-PN-6-DN-YL-SIC-CUT REEL
    SKU: 25119386
    $0.48
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # S-PN-6-DN-YL-SIC-CUT REEL
    • Jacket Color Yellow
    • Fiber Category Singlemode - OS2
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    6-fiber singlemode OS2 tight-buffered plenum cable with yellow jacket. Manufacturer's part number 006E88-31131-29.
    • SM, OS2 indoor fiber
    • 900µm TBII® buffered fibers easy, consistent stripping
    • All-dielectric construction, requires no grounding or bonding
    • Flame-retardant jacket, rugged and durable