Corning M-PN-6-DN-L-OR-SIC MIC® Tight-Buffered Plenum Cable-OM1, 6-Fiber | Graybar Store
Corning - MIC® Tight-Buffered Plenum Cable-OM1, 6-Fiber - M-PN-6-DN-L-OR-SIC
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Plenum Cable-OM1, 6-Fiber

    Manufacturer: Corning
    Manufacturer #: M-PN-6-DN-L-OR-SIC
    SKU: 22000186
    $1.31
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-PN-6-DN-L-OR-SIC
    • Jacket Color Orange
    • Fiber Category Multimode - OM1
    • Fiber Count 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6-fiber multimode 62.5 µm OM1 tight-buffered plenum cable with orange jacket. Manufacturer's part number 006K88-31130-29.
    • MM, 62.5, OM1 indoor fiber
    • 900µm TBII® buffered fibers easy, consistent stripping
    • All-dielectric construction, requires no grounding or bonding
    • Flame-retardant jacket, rugged and durable