Corning M-5-IRJ-6-DN-L-OR-CCS MIC® Tight-Buffered Interlocking Armored Riser Cable-OM2, 6-Fiber | Graybar Store
Corning - MIC® Tight-Buffered Interlocking Armored Riser Cable-OM2, 6-Fiber - M-5-IRJ-6-DN-L-OR-CCS
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Interlocking Armored Riser Cable-OM2, 6-Fiber

    Manufacturer: Corning
    Manufacturer #: M-5-IRJ-6-DN-L-OR-CCS
    SKU: 25247358
    $1.60
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-IRJ-6-DN-L-OR-CCS
    • Jacket Color Orange
    • Fiber Category Multimode - OM2
    • Fiber Count 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6-fiber multimode 50 µm OM2 tight-buffered interlock armored riser cable with orange jacket. Manufacturer's part number 006T81-31131-A1.
    • MM, 50 Micron, OM2 indoor fiber
    • Flexible, interlocking armor design seven times crush protection compared to unarmored cables
    • TBII® buffered fibers easy, consistent stripping
    • Flame-retardant jacket, rugged and durable