Corning S-IPJ-24-DN-YL-SIC-CUT REEL MIC® Tight-Buffered Interlocking Armored Plenum Cable-OS2, Cut Reel, 24-Fiber | Graybar Store
Corning - MIC® Tight-Buffered Interlocking Armored Plenum Cable-OS2, Cut Reel, 24-Fiber - S-IPJ-24-DN-YL-SIC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Interlocking Armored Plenum Cable-OS2, Cut Reel, 24-Fiber

    Manufacturer: Corning
    Manufacturer #: S-IPJ-24-DN-YL-SIC-CUT REEL
    SKU: 25444954
    $3.65
    Checking Pricing
         
    Fiber Count:24
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # S-IPJ-24-DN-YL-SIC-CUT REEL
    • Jacket Color Yellow
    • Fiber Category Singlemode - OS2
    • Fiber Count 24
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    24-fiber singlemode OS2 MIC® tight-buffered interlocking armored plenum cable with yellow jacket. Manufacturer's part number 024E88-33131-A3.
    • SM, OS2 indoor fiber
    • Flexible, interlocking armor design seven times crush protection compared to unarmored cables
    • TBII® buffered fibers easy, consistent stripping
    • Flame-retardant jacket, rugged and durable