Corning M-5-IPJ-6-DN-LE-AQ-CCS MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM3, 6-Fiber | Graybar Store
Corning - MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM3, 6-Fiber - M-5-IPJ-6-DN-LE-AQ-CCS
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM3, 6-Fiber

    Manufacturer: Corning
    Manufacturer #: M-5-IPJ-6-DN-LE-AQ-CCS
    SKU: 25247365
    $2.13
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-IPJ-6-DN-LE-AQ-CCS
    • Jacket Color Aqua
    • Fiber Category Multimode - OM3
    • Fiber Count 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6-fiber multimode 50 µm OM3 tight-buffered interlock armored plenum cable with aqua jacket. Manufacturer's part number 006T88-31180-A3.
    • MM, 50 Micron, OM3 indoor fiber
    • Flexible, interlocking armor design seven times crush protection compared to unarmored cables
    • TBII® buffered fibers easy, consistent stripping
    • Flame-retardant jacket, rugged and durable