Corning M-IPJ-24-DN-L-OR-SIC-CUT REEL MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM1, Cut Reel, 24-Fiber | Graybar Store
Corning - MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM1, Cut Reel, 24-Fiber - M-IPJ-24-DN-L-OR-SIC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MIC® Tight-Buffered Interlocking Armored Plenum Cable-OM1, Cut Reel, 24-Fiber

    Manufacturer: Corning
    Manufacturer #: M-IPJ-24-DN-L-OR-SIC-CUT REEL
    SKU: 25444953
    $6.84
    Checking Pricing
         
    Fiber Count:24
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-IPJ-24-DN-L-OR-SIC-CUT REEL
    • Jacket Color Orange
    • Fiber Category Multimode - OM1
    • Fiber Count 24
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    24-fiber multimode 62.5 µm OM1 tight-buffered interlock armored plenum cable with orange jacket. Manufacturer's part number 024K88-33130-A3.