GE Lighting MXR70/C/U/MED/O MH LAMP | Graybar Store
GE Lighting - MH LAMP - MXR70/C/U/MED/O
+ / - Hover over image to Zoom
Other Views

    MH LAMP

    Manufacturer: GE Lighting
    Manufacturer #: MXR70/C/U/MED/O
    SKU: 95045499
    $46.96
    Checking Pricing
         
    Wattage:70
    Rated Life (Hour):15000
    Initial/Mean Lumens:4900/3300
    Color Temperature (Kelvin):3200
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MXR70/C/U/MED/O
    • Base Type E26
    • Brand Protected Multi-Vapor
    • Bulb Shape ED17
    • Color Temperature (Kelvin) 3200
    • Initial/Mean Lumens 4900/3300
    • Rated Life (Hour) 15000
    • Wattage 70
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    GE Protected Multi-Vapor® PulseArc® Quartz Metal Halide ED17