GE Lighting MVR400/VBU/R MH Chromafit™ 400W, 4500K | Graybar Store
GE Lighting - MH Chromafit™ 400W, 4500K - MVR400/VBU/R
+ / - Hover over image to Zoom
Other Views

    MH Chromafit™ 400W, 4500K

    Manufacturer: GE Lighting
    Manufacturer #: MVR400/VBU/R
    SKU: 94044106
    $61.13
    Checking Pricing
         
    Wattage:400
    Ballast Type:S51
    Packaging:6 Per Case
    Rated Life (Hour):20000
    Initial/Mean Lumens:37600/22600
    Color Temperature (Kelvin):4500
    CRI:65
    Alternate Manufacturer Part No.:12770
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MVR400/VBU/R
    • Alternate Manufacturer Part No. 12770
    • Ballast Type S51
    • Base Type E39
    • Bulb Shape ED37
    • Color Temperature (Kelvin) 4500
    • CRI 65
    Product Overview:
    GE 400W Multi-Vapor® Chromafit® Quartz Metal Halide ED37 with 20000 rated life hours.