GE Lighting GEM250ML5AA4-5 MH 250W M58 or Mercury H37 5-Tap C&C Kit Probe Start | Graybar Store
GE Lighting - MH 250W M58 or Mercury H37 5-Tap C&C Kit Probe Start - GEM250ML5AA4-5
+ / - Hover over image to Zoom
Other Views

    MH 250W M58 or Mercury H37 5-Tap C&C Kit Probe Start

    Manufacturer: GE Lighting
    Manufacturer #: GEM250ML5AA4-5
    SKU: 99527973
    $61.41
    Checking Pricing
         
    Lamp Watts:250
    Input Voltage:120/208/240/277/480
    No. of Lamps:1
    Ballast Circuit Type:CWA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEM250ML5AA4-5
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 120/208/240/277/480
    • Lamp Type Metal Halide
    Product Overview:
    HID distributor replacement kit magnetic metal halide core and coil ballast for use with lamp type (1) 250W M58 or Mercury H37 5-Tap, probe start, 120/208/240/277/480V, circuit type CWA.
    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound aluminum coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement
    • Alternate part number: 87212