GE Lighting MPR250/VBU/PA/O MH 250 WATT PULSEARC | Graybar Store
GE Lighting - MH 250 WATT PULSEARC - MPR250/VBU/PA/O
+ / - Hover over image to Zoom
Other Views

    MH 250 WATT PULSEARC

    Manufacturer: GE Lighting
    Manufacturer #: MPR250/VBU/PA/O
    SKU: 25293694
    $63.78
    Checking Pricing
         
    Wattage:250
    Ballast Type:M138
    Packaging:6 Per Case
    Rated Life (Hour):15000
    Color Temperature (Kelvin):3800
    CRI:75
    Alternate Manufacturer Part No.:61326
    Additional Features:Clear, Protected, UV Control
    Initial/Mean Lumens:23000/16600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MPR250/VBU/PA/O
    • Additional Features Clear, Protected, UV Control
    • Alternate Manufacturer Part No. 61326
    • Ballast Type M138
    • Base Type EX39
    • Brand Protected Multi-Vapor
    • Bulb Shape ED28
    Product Overview:
    GE Multi-Vapor® Protected PulseArc® Quartz Metal Halide ED28