GE Lighting Ballast, Magnetic Core and Coil, Metal Halide, HX-HPF Circuit Type, 150W | Graybar Store
GE Lighting - Ballast, Magnetic Core and Coil, Metal Halide, HX-HPF Circuit Type, 150W
+ / - Hover over image to Zoom
Other Views

    Ballast, Magnetic Core and Coil, Metal Halide, HX-HPF Circuit Type, 150W

    Manufacturer: GE Lighting
         

    Electromagnetic HID ballasts provide the starting voltage and stability for the lamp.

    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound aluminum coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement
    See More >>
    • Manufacturer GE Lighting
    • Ballast Technology Electromagnetic; Magnetic
    • Lamp Type M102; M142; Metal Halide
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Lamp Watts
    Input Voltage
    No. of Lamps
    Ballast Circuit Type
    Price
    GEM150MLTLC3D-5
    99429434
    150
    120/208/240/277
    1
    HX-HPF
    $
    75
    .07
    /
    EA
    99429434
    Lamp Watts
    150
    Input Voltage
    120/208/240/277
    No. of Lamps
    1
    Ballast Circuit Type
    HX-HPF
    $
    75
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GEM15048TLC3D-5
    25123518
    150 W
    120/480 V
    1
    HX-HPF
    $
    138
    .82
    /
    EA
    25123518
    Lamp Watts
    150 W
    Input Voltage
    120/480 V
    No. of Lamps
    1
    Ballast Circuit Type
    HX-HPF
    $
    138
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99429434 SKU, 99429434 ANALYTICS...
    No. of Lamps
    1
    Ballast Circuit Type
    HX-HPF
    Price
    $
    75
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25123518 SKU, 25123518 ANALYTICS...
    No. of Lamps
    1
    Ballast Circuit Type
    HX-HPF
    Price
    $
    138
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available