GE Lighting GEM1000MLTAA5-5 MH 1000W M47 Quad C&C Kit | Graybar Store
GE Lighting - MH 1000W M47 Quad C&C Kit - GEM1000MLTAA5-5
+ / - Hover over image to Zoom
Other Views

    MH 1000W M47 Quad C&C Kit

    Manufacturer: GE Lighting
    Manufacturer #: GEM1000MLTAA5-5
    SKU: 99420327
    $121.17
    Checking Pricing
         
    Lamp Watts:1000
    Input Voltage:120/208/240/277
    No. of Lamps:1
    Ballast Circuit Type:CWA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEM1000MLTAA5-5
    • Ballast Circuit Type CWA
    • Ballast Technology Magnetic Core and Coil
    • Input Voltage 120/208/240/277
    • Lamp Type Metal Halide
    Product Overview:
    HID distributor replacement kit magnetic core and coil ballast for use with lamp type (1) 1000W metal halide M47 quad kit, 120/208/240/277V, circuit type CWA.
    • Magnetic ballast construction ideal for a wide variety of lighting applications
    • Precision-wound coils, ensuring even heat dissipation and the highest electrical integrity
    • Distributor replacement kit contains the appropriate core and coil with color coded leads, a properly rated capacitor and ignitor, if required, and all other components required for ballast replacement
    • Alternate part number: 86655