Erico 6MF MF M Series Conduit to Stud Attachment, Spring Steel | Graybar Store
Erico - MF M Series Conduit to Stud Attachment, Spring Steel - 6MF
+ / - Hover over image to Zoom
Other Views

    MF M Series Conduit to Stud Attachment, Spring Steel

    Manufacturer: Erico
    Manufacturer #: 6MF
    SKU: 88091804
    $2.15
    Checking Pricing
         
    Use With:EMT Conduits
    Trade Size:3/8 in.
    Packaging:100 per Pack
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6MF
    • Materials Spring Steel
    • Mounting Type Wall Mount
    • Trade Size 3/8 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit To Stud Attachment, Packaging: 100 Per Pack, Spring Steel, Trade Size: 3/8 in, Wall Mount
    MF-M snap-close conduit-to-stud attachment fastens to stud with screw for additional support.