Klein Tools 65160 Metric Nutdriver Set | Graybar Store
Klein Tools - Metric Nutdriver Set - 65160
+ / - Hover over image to Zoom
Other Views

    Metric Nutdriver Set

    Manufacturer: Klein Tools
    Manufacturer #: 65160
    SKU: 25190429
    $60.98
    Checking Pricing
         
    Overall Length (Inches):6-3/4
    Drive Size:5 to 10 mm
    No. of Pieces:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 65160
    • Drive Size 5 to 10 mm
    • No. of Pieces 7
    Product Overview:
    7-piece nutdriver set is 6-3/4 inches long with 3 inch long shaft. Hex sizes are 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm and 10 mm.