Square D (Schneider Electric) MM125KIT Metering Socket Repair Kit, 125A | Graybar Store
Square D (Schneider Electric) - Metering Socket Repair Kit, 125A - MM125KIT
+ / - Hover over image to Zoom
Other Views

    Metering Socket Repair Kit, 125A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MM125KIT
    SKU: 22094910
    $257.61
    Checking Pricing
         
    Amps:125A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MM125KIT
    • Amps 125A
    • Accessory Type Repair Kit
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Metering Repair Kit, Amps: 125 A