Chatsworth 35632-2A1 Metered Vertical Power Distribution Units | Graybar Store
Chatsworth - Metered Vertical Power Distribution Units - 35632-2A1
+ / - Hover over image to Zoom
Other Views

    Metered Vertical Power Distribution Units

    Manufacturer: Chatsworth
    Manufacturer #: 35632-2A1
    SKU: 25397742
    $667.44
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-20R
    Color:Black
    Size:3.8 in
    No. of Outlets:24
    Plug Configuration:NEMA L21-20P
    Length:68.5 in.
    Width (Inches):2
    Amps:20 A
    Voltage (Volts):120 to 208
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35632-2A1
    • Color Black
    • Size 3.8 in
    • Voltage (Volts) 120 to 208
    • Amps 20 A
    • Length 68.5 in.
    • No. of Outlets 24
    • Plug Configuration NEMA L21-20P
    • Receptacle Configuration NEMA 5-20R
    • Width (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Metered Vertical Power Distribution Units, Voltage (Volts): 120 to 208 V, Amps: 20 A, Black, Receptacle Configuration: (24) NEMA 5-20R