APC (Schneider Electric) AP8832 Metered Rack Power Distribution Unit | Graybar Store
APC (Schneider Electric) - Metered Rack Power Distribution Unit - AP8832
+ / - Hover over image to Zoom
Other Views

    Metered Rack Power Distribution Unit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8832
    SKU: 25696162
    $651.41
    Checking Pricing
         
    Additional Features:Installation Guide; Rack Mounting Brackets; Safety Guide; Serial Configuration Cable
    Receptacle Configuration:NEMA 5-20R
    Watts:2.9 kW
    Color:Black
    Size:2.19 in
    Plug Configuration:NEMA L5-30P
    Length:70.5 in.
    Width (Inches):1.72
    Amps:30 A
    Voltage (Volts):100/120
    Cord Length (Feet):9.84
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8832
    • Color Black
    • Size 2.19 in
    • Voltage (Volts) 100/120
    • Additional Features Installation Guide; Rack Mounting Brackets; Safety Guide; Serial Configuration Cable
    • Amps 30 A
    • Cord Length (Feet) 9.84
    • Length 70.5 in.
    • Plug Configuration NEMA L5-30P
    • Receptacle Configuration NEMA 5-20R
    • Watts 2.9 kW
    • Width (Inches) 1.72
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Metered Rack Power Distribution Unit, Voltage (Volts): 100/120 V, Amps: 30 A, Black, Receptacle Configuration: (24) NEMA 5-20R (Battery Backup), Cord Length (Feet): 9.84 ft