APC (Schneider Electric) AP8868 Metered Rack Power Distribution Unit | Graybar Store
APC (Schneider Electric) - Metered Rack Power Distribution Unit - AP8868
+ / - Hover over image to Zoom
Other Views

    Metered Rack Power Distribution Unit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8868
    SKU: 25472172
    $1,301.93
    Checking Pricing
         
    Additional Features:Installation Guide; Rack Mounting Brackets; Safety Guide; Serial Configuration Cable
    Receptacle Configuration:IEC-320 C13, IEC-320 C19
    Watts:10 kW
    Color:Black
    Size:51 mm
    Length:1829 mm
    Width (Inches):51 mm
    Amps:35 A
    Voltage (Volts):208
    Cord Length (Feet):1.83
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8868
    • Color Black
    • Size 51 mm
    • Voltage (Volts) 208
    • Additional Features Installation Guide; Rack Mounting Brackets; Safety Guide; Serial Configuration Cable
    • Amps 35 A
    • Cord Length (Feet) 1.83
    • Length 1829 mm
    • Receptacle Configuration IEC-320 C13, IEC-320 C19
    • Watts 10 kW
    • Width (Inches) 51 mm
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Metered Rack Power Distribution Unit, Voltage (Volts): 208 V, Amps: 35 A, Black, Receptacle Configuration: (36) IEC 320 C13 (Battery Backup); (6) IEC 320 C19 (Battery Backup), Cord Length (Feet): 1.83 ft