APC (Schneider Electric) AP8641 Metered By Outlet with Switching PDU | Graybar Store
APC (Schneider Electric) - Metered By Outlet with Switching PDU - AP8641
+ / - Hover over image to Zoom
Other Views

    Metered By Outlet with Switching PDU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP8641
    SKU: 25429167
    $1,659.45
    Checking Pricing
         
    Additional Features:CAN Port Terminator; Installation Guide; Rack Mounting Brackets; Safety Guide; Serial Configuration Cable
    Receptacle Configuration:IEC-320 C13, IEC-320 C19
    Color:Black
    Size:2.21 in
    Plug Configuration:NEMA L6-30P
    Length:72 in.
    Width (Inches):2.21
    Amps:30 A
    Voltage (Volts):200 to 208
    Cord Length (Feet):9.84
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP8641
    • Color Black
    • Size 2.21 in
    • Voltage (Volts) 200 to 208
    • Additional Features CAN Port Terminator; Installation Guide; Rack Mounting Brackets; Safety Guide; Serial Configuration Cable
    • Amps 30 A
    • Cord Length (Feet) 9.84
    • Length 72 in.
    • Plug Configuration NEMA L6-30P
    • Receptacle Configuration IEC-320 C13, IEC-320 C19
    • Width (Inches) 2.21
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Metered Rack Power Distribution Unit, Voltage (Volts): 200 to 208 V, Amps: 30 A, Black, Receptacle Configuration: (21) C13; (3) C19, Cord Length (Feet): 9.84 ft