Geist VREBCN240-103C13TL6 Metered Power Strip | Graybar Store
Geist - Metered Power Strip - VREBCN240-103C13TL6
+ / - Hover over image to Zoom
Other Views

    Metered Power Strip

    Manufacturer: Geist
    Manufacturer #: VREBCN240-103C13TL6
    SKU: 22118245
    $643.52
    Checking Pricing
         
    No. of Outlets:25
    Plug Configuration:NEMA L6-30P Twistlock
    Color:Black
    Amps:30 A
    Voltage (Volts):208 V
    Cord Length (Feet):10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # VREBCN240-103C13TL6
    • Color Black
    • Voltage (Volts) 208 V
    • Amps 30 A
    • Cord Length (Feet) 10 ft.
    • No. of Outlets 25
    • Plug Configuration NEMA L6-30P Twistlock
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Digital metered 66 inch power strip 30 amps, 208V, 24 C-13 outlets (6 banks of 4).