Tripp Lite PDUMH20 Metered Power Distrubution PDU, 15 ft. | Graybar Store
Tripp Lite - Metered Power Distrubution PDU, 15 ft. - PDUMH20
+ / - Hover over image to Zoom
Other Views

    Metered Power Distrubution PDU, 15 ft.

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMH20
    SKU: 25198085
    $190.95
    Checking Pricing
         
    Voltage (Volts):120
    Plug Configuration:NEMA L5-20P
    Cord Length (Feet):15
    Receptacle Configuration:(12) NEMA 5-15/20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMH20
    • Voltage (Volts) 120
    • Cord Length (Feet) 15
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration (12) NEMA 5-15/20R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1.92kW Single-Phase Metered PDU, 120V (12 5-15/20R), L5-20P / 5-20P, 110-127V Input, 15ft Cord, 1U Rack-Mount