Tripp Lite PDUMV15 Metered Power Distrubution PDU, 15 ft. | Graybar Store
Tripp Lite - Metered Power Distrubution PDU, 15 ft. - PDUMV15
+ / - Hover over image to Zoom
Other Views

    Metered Power Distrubution PDU, 15 ft.

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMV15
    SKU: 25092046
    $143.32
    Checking Pricing
         
    Voltage (Volts):120
    Plug Configuration:NEMA 5-15P
    Cord Length (Feet):15
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMV15
    • Voltage (Volts) 120
    • Cord Length (Feet) 15
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1.4kW Single-Phase Metered PDU, 120V Outlets (16 5-15R), 5-15P, 15ft Cord, 0U Vertical, 51.5 in.