Tripp Lite PDUMV30 Metered Power Distrubution PDU, 10 ft. | Graybar Store
Tripp Lite - Metered Power Distrubution PDU, 10 ft. - PDUMV30
+ / - Hover over image to Zoom
Other Views

    Metered Power Distrubution PDU, 10 ft.

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMV30
    SKU: 25191158
    $346.75
    Checking Pricing
         
    Voltage (Volts):120
    Plug Configuration:NEMA L5-30P
    Cord Length (Feet):10
    Receptacle Configuration:(24) 5-15/20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMV30
    • Voltage (Volts) 120
    • Cord Length (Feet) 10
    • Plug Configuration NEMA L5-30P
    • Receptacle Configuration (24) 5-15/20R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2.9kW Single-Phase Metered PDU, 120V Outlets (24 5-15/20R), L5-30P, 10ft Cord, 0U Vertical