Ortronics (Legrand) OR-MMCPM12010-01 Metered Power Distribution Unit | Graybar Store
Ortronics (Legrand) - Metered Power Distribution Unit - OR-MMCPM12010-01
+ / - Hover over image to Zoom
Other Views

    Metered Power Distribution Unit

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MMCPM12010-01
    SKU: 25249193
    $536.24
    Checking Pricing
         
    Additional Features:Hardware is included to mount to vertical PDU mounting bar
    Receptacle Configuration:NEMA 5-20R
    No. of Outlets:10
    Plug Configuration:NEMA L5-20P
    Amps:20 A
    Voltage (Volts):120
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MMCPM12010-01
    • Voltage (Volts) 120
    • Additional Features Hardware is included to mount to vertical PDU mounting bar
    • Amps 20 A
    • Cord Length (Feet) 10
    • No. of Outlets 10
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Metered Power Distribution Unit, Voltage (Volts): 120 V, Amps: 20 A, Receptacle Configuration: (10) NEMA 5-20R, Cord Length (Feet): 10 ft