Chatsworth 13239-756 Metered Horizontal Rack Mount Power Strip | Graybar Store
Chatsworth - Metered Horizontal Rack Mount Power Strip - 13239-756
+ / - Hover over image to Zoom
Other Views

    Metered Horizontal Rack Mount Power Strip

    Manufacturer: Chatsworth
    Manufacturer #: 13239-756
    SKU: 25012388
    $375.76
    Checking Pricing
         
    Height (Inches):1.7 in.
    Rack Units:1
    Width (Inches):3.6 in.
    Color:Black
    Depth (Inches):4.6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13239-756
    • Color Black
    • Type Metered Power Strip
    • Rack Units 1
    • Depth (Inches) 4.6 in.
    • Height (Inches) 1.7 in.
    • Width (Inches) 3.6 in.
    • Includes Current Ammeter; In-Line Digital Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CPI® Metered Horizontal Rack Mount Power Strip, Width (Inches): 3.6 in, Height (Inches): 1.7 in, Black, Rack Units: 1
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules