Square D (Schneider Electric) UTH4330T Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC | Graybar Store
Square D (Schneider Electric) - Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC - UTH4330T
+ / - Hover over image to Zoom
Other Views

    Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UTH4330T
    SKU: 92133957
    $560.96
    Checking Pricing
         
    Service Type:OH/UG
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:320A
    Voltage (Volts):600 V AC
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UTH4330T
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • Amps 320A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • Service Type OH/UG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Meter Socket, Amps: 320 A, Service Type: OH/UG, No. of Jaws: 4, NEMA Rating: 3R, Phase: 1