Square D (Schneider Electric) UTH7213T Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC | Graybar Store
Square D (Schneider Electric) - Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC - UTH7213T
+ / - Hover over image to Zoom
Other Views

    Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: UTH7213T
    SKU: 92133956
    $809.43
    Checking Pricing
         
    Service Type:OH/UG
    NEMA Rating:NEMA 3R
    Phase:3-Phase
    Amps:200A
    Voltage (Volts):600 V AC
    No. of Jaws:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # UTH7213T
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • No. of Jaws 7
    • Service Type OH/UG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Meter Socket, Amps: 200 A, Service Type: OH/UG, No. of Jaws: 7, NEMA Rating: 3R, Phase: 3