Square D (Schneider Electric) Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC | Graybar Store
Square D (Schneider Electric) - Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC
+ / - Hover over image to Zoom
Other Views

    Meter Socket With Lever Bypass and Jaw Release, Ringless, 1 Phase 600VAC

    Manufacturer: Square D (Schneider Electric)
         

    UL Listed, NEMA 3R enclosure. Units supplied with bonded neutral.

    • Manufacturer Square D (Schneider Electric)
    • Type Ringless
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Service Type
    NEMA Rating
    Phase
    Amps
    Voltage (Volts)
    No. of Jaws
    Price
    UTH4330T
    92133957
    OH/UG
    NEMA 3R
    1-Phase
    320A
    600 V AC
    4
    $
    560
    .96
    /
    EA
    92133957
    Service Type
    OH/UG
    NEMA Rating
    NEMA 3R
    Phase
    1-Phase
    Amps
    320A
    Voltage (Volts)
    600 V AC
    No. of Jaws
    4
    $
    560
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    UTH4213T
    93170700
    OH/UG
    NEMA 3R
    1-Phase
    200A
    600 V AC
    4
    $
    582
    .16
    /
    EA
    93170700
    Service Type
    OH/UG
    NEMA Rating
    NEMA 3R
    Phase
    1-Phase
    Amps
    200A
    Voltage (Volts)
    600 V AC
    No. of Jaws
    4
    $
    582
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    UTH7213T
    92133956
    OH/UG
    NEMA 3R
    3-Phase
    200A
    600 V AC
    7
    $
    809
    .43
    /
    EA
    92133956
    Service Type
    OH/UG
    NEMA Rating
    NEMA 3R
    Phase
    3-Phase
    Amps
    200A
    Voltage (Volts)
    600 V AC
    No. of Jaws
    7
    $
    809
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92133957 SKU, 92133957 ANALYTICS...
    Phase
    1-Phase
    Amps
    320A
    Voltage (Volts)
    600 V AC
    No. of Jaws
    4
    Price
    $
    560
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93170700 SKU, 93170700 ANALYTICS...
    Phase
    1-Phase
    Amps
    200A
    Voltage (Volts)
    600 V AC
    No. of Jaws
    4
    Price
    $
    582
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92133956 SKU, 92133956 ANALYTICS...
    Phase
    3-Phase
    Amps
    200A
    Voltage (Volts)
    600 V AC
    No. of Jaws
    7
    Price
    $
    809
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available