Milbank U4811-O-21 Meter Socket | Graybar Store
Milbank - Meter Socket - U4811-O-21
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: U4811-O-21
    SKU: 99847819
    $554.07
    Checking Pricing
         
    Amps:200A
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U4811-O-21
    • Type Ringless
    • Amps 200A
    • No. of Jaws 4
    • SAP Material Type ZSTD
    Product Overview:
    Meter Socket, 200A, UG Service, No. of Jaws 4, Phase: 2