Milbank NU8980-O-KK Meter Socket | Graybar Store
Milbank - Meter Socket - NU8980-O-KK
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: NU8980-O-KK
    SKU: 97103883
    $585.65
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:200A
    Voltage (Volts):240 V AC
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # NU8980-O-KK
    • Voltage (Volts) 240 V AC
    • Type Ringless
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Meter Socket, Amps: 200 A, Service Type: UG, No. of Jaws 4, NEMA 3R, 1 Phase