Milbank UC3436-XL Meter Socket | Graybar Store
Milbank - Meter Socket - UC3436-XL
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: UC3436-XL
    SKU: 95077147
    $186.44
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:20A
    Voltage (Volts):600 V AC
    No. of Jaws:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # UC3436-XL
    • Voltage (Volts) 600 V AC
    • Type Ring Type
    • Amps 20A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Meter Socket, 20A, OH/UG Service, No. of Jaws 6, NEMA 3R, 1 Phase