Milbank U8436-O-CECHA Meter Socket | Graybar Store
Milbank - Meter Socket - U8436-O-CECHA
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: U8436-O-CECHA
    SKU: 88173253
    $350.93
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Amps:200A
    Voltage (Volts):600 V AC
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # U8436-O-CECHA
    • Voltage (Volts) 600 V AC
    • Type Ringless
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    • No. of Jaws 4
    • SAP Material Type ZSTD
    Product Overview:
    Meter Socket, 200A, UG Service, No. of Jaws 4, NEMA 3R, 1 Phase