Milbank UC6079-XL-21-DEF Meter Socket | Graybar Store
Milbank - Meter Socket - UC6079-XL-21-DEF
+ / - Hover over image to Zoom
Other Views

    Meter Socket

    Manufacturer: Milbank
    Manufacturer #: UC6079-XL-21-DEF
    SKU: 25722638
    $464.28
    Checking Pricing
         
    Amps:20A
    No. of Jaws:13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # UC6079-XL-21-DEF
    • Type Ringless
    • Amps 20A
    • No. of Jaws 13
    • SAP Material Type ZSTD
    Product Overview:
    Meter Socket, 20A, No. of Jaws 13